Zoro Homepage

Halsey Taylor Remote Chiller Non-Filtered 1 Gph

  • Mfr # SJ1

  • Zoro # G108461397


product price: $1,065.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Material
Galvanized Steel
Width
7 in
Includes
Water Chiller
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ1
Zoro #
G108461397
UPC #
94902085548
Country of Origin
United States

Dimensions

Width
7 in
Height
14 in
Depth
17 in

Details

Voltage
115V
Material
Galvanized Steel
Includes
Water Chiller
Standards
Buy American Act|CAN/CSA C22.2 No. 120|NSF 372 (lead free)|NSF 61|UL 399

Description

Remote water chillers convert standard drinking fountains into a water cooler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.