Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halsey Taylor Wall Mount Ada Cooler Filtered 8 Gph Platinum Vinyl

  • Mfr # 8240089341

  • Zoro # G908461313


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
20.2 in
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 42, NSF 53, NSF 61, NSF 372 (lead free), UL 399
Includes
Water Cooler, Filter
Depth
20.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8240089341
Zoro #
G908461313
UPC #
94902407340
Country of Origin
United States

Dimensions

Width
20.2 in
Depth
20.4 in
Height
26.3 in

Details

Voltage
115V
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 42, NSF 53, NSF 61, NSF 372 (lead free), UL 399
Includes
Water Cooler, Filter

Description

Mechanically-activated water cooler ideal for areas prone to service disruptions. Easy-to-operate front and side pushbar activation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.