Halsey Taylor Wall Mount Bi-Level Ada Cooler Non-Filtered 8 Gph Platinum Vinyl

  • Mfr # 8740082041

  • Zoro # G808461376


product price:  $1,383.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Height
38 in
Width
21 in
Includes
Water Cooler
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8740082041
Zoro #
G808461376
UPC #
94902262123
Country of Origin
United States

Dimensions

Height
38 in
Width
21 in
Depth
21 in

Details

Voltage
115V
Includes
Water Cooler
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399

Description

Mechanically-activated water cooler ideal for areas prone to service disruptions. Easy-to-operate front and side pushbar activation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.