Handwash Sink 2, Wall Hung, 20 ga. 304 Stainless Steel
Mfr # CHS1716LRS4
Zoro # G8824109
product price: $1,308.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Hung
Material
20 ga. 304 Stainless Steel
Overall Height
13"
Overall Length
16-3/4"
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHS1716LRS4
Zoro #
G8824109
UPC #
94902017273
Country of Origin
United States
Dimensions
Overall Height
13"
Overall Length
16-3/4"
Bowl Depth
6"
Overall Width
15-1/2"
Details
Mounting Type
Wall Hung
Material
20 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Number of Holes
2
Item
Handwash Sink
Body Material
Stainless steel
Description
Sink,SS,16-3/4x15.5x13 In.,Sngl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.