Zoro Homepage

Harmony Single Hole Kitchen Faucet With Pull-Out Spray And Lever Handle Brushed Nickel

  • Mfr # LKHA3041NK

  • Zoro # G108463889


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length (In.)
4 in
Height
15.375 in
Width
4 in
Standards
ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKHA3041NK
Zoro #
G108463889
UPC #
94902469355
Country of Origin
Italy

Dimensions

Length (In.)
4 in
Height
15.375 in
Width
4 in

Details

Finish
Brushed Nickel
Material
Brass
Standards
ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free)

Description

Elkay faucets combine performance and style. From the kitchen to the mudroom, we have faucets for a variety of applications. Select from features like flexible spouts and pull-down sprays that make it easier to take on the tasks you do every day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.