Zoro Homepage
This item is Discontinued.
Elkay HydrBst Bot Fll Statn, RtrFit Kit, Fltr HTHB-HAC-RF

HydrBst Bot Fll Statn, RtrFit Kit, Fltr (Discontinued)

  • Mfr # HTHB-HAC-RF
  • Zoro # G9020650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTHB-HAC-RF
Zoro #
G9020650
UPC #
094902664910
Country of Origin
United States

Dimensions

Width
3.5625"
Height
18.875"
Depth
17.875"

Details

Item
HydrBst Bot Fll Statn,RtrFit Kit,Fltr
Voltage
115V/60Hz
Includes
Retrofit Bottle Filler, Basin with Drain Assy, Filter
ADA Compliant
Yes

Description

HydrBst Bot Fll Statn,RtrFit Kit,Fltr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.