This item is Discontinued.

No Product Image Available

Cooler Only, LMABF8WSLK 1 Levels, Light Gray Granite, Indoor (Discontinued)

  • Mfr # LMABF8WSL
  • Zoro # G8993883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMABF8WSL
Zoro #
G8993883
UPC #
094902014425
Country of Origin
United States

Dimensions

Depth
18.062"
Width
18.625"
Height
20.688"

Details

Indoor / Outdoor
Indoor
Color
Light Gray Granite
Item
Cooler Only,LMABF8WSLK
Voltage
115V/60Hz
Number of Levels
1
ADA Compliant
Yes
Full Load Amps
5

Description

Cooler Only,LMABF8WSLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.