Zoro Homepage
This item is Discontinued.
Elkay EZH2O-Bot Fll Statn, 1 Coolr, 8 gph, Lt Gry 1 Levels, Light Gray Granite, Indoor EZS8WSVRLK

EZH2O-Bot Fll Statn, 1 Coolr, 8 gph, Lt Gry 1 Levels, Light Gray Granite, Indoor (Discontinued)

  • Mfr # EZS8WSVRLK
  • Zoro # G9374939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS8WSVRLK
Zoro #
G9374939
UPC #
094902745923
Country of Origin
United States

Dimensions

Depth
18.375"
Height
39.06"
Width
19"

Details

Indoor / Outdoor
Indoor
Color
Light Gray Granite
Item
EZH2O-Bot Fll Statn,1 Coolr,8 gph,Lt Gry
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
Includes
Water Cooler (EZS8WSVRL), Bottle Filler (EZWSR)
ADA Compliant
Yes

Description

EZH2O-Bot Fll Statn,1 Coolr,8 gph,Lt Gry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.