Zoro Homepage
This item is Discontinued.
Elkay EZH2O-Bot Fll Statn/Vrstl Cooler, Lt Gry 2 Levels, Light Gray Granite, Indoor EZSTL8WSVRLK

EZH2O-Bot Fll Statn/Vrstl Cooler, Lt Gry 2 Levels, Light Gray Granite, Indoor (Discontinued)

  • Mfr # EZSTL8WSVRLK
  • Zoro # G9375149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZSTL8WSVRLK
Zoro #
G9375149
UPC #
094902746005
Country of Origin
United States

Dimensions

Height
39.06"
Depth
36.75"
Width
19"

Details

Indoor / Outdoor
Indoor
Color
Light Gray Granite
Item
EZH2O-Bot Fll Statn/Vrstl Cooler,Lt Gry
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
Includes
Water Cooler (EZSTL8WSVRLC), Bottle Filler (EZWSR)

Description

EZH2O-Bot Fll Statn/Vrstl Cooler,Lt Gry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.