Zoro Homepage
This item is Discontinued.
Elkay EZH2O Bot Fll Statn/Vrstl Coolr, Fltr, Gry 2 Levels, Light Gray Granite, Indoor LZSTLDDWSVRLK

EZH2O Bot Fll Statn/Vrstl Coolr, Fltr, Gry 2 Levels, Light Gray Granite, Indoor (Discontinued)

  • Mfr # LZSTLDDWSVRLK
  • Zoro # G9013011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZSTLDDWSVRLK
Zoro #
G9013011
UPC #
094902470016
Country of Origin
United States

Dimensions

Width
19"
Height
39.06"
Depth
36.75"

Details

Indoor / Outdoor
Indoor
Color
Light Gray Granite
Item
EZH2O Bot Fll Statn/Vrstl Coolr,Fltr,Gry
Voltage
115V/60Hz
Number of Levels
2
Includes
Water Cooler (LZSTLDDWSVRLC), Bottle Filler (LZWSR), Filter
ADA Compliant
Yes

Description

EZH2O Bot Fll Statn/Vrstl Coolr,Fltr,Gry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.