This item is Discontinued.

No Product Image Available

Cooler for HTHB-HAC8WF PV 1 Levels, Platinum Vinyl, Indoor (Discontinued)

  • Mfr # 8240080741-HTHB
  • Zoro # G8822727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8240080741-HTHB
Zoro #
G8822727
UPC #
094902665016
Country of Origin
United States

Dimensions

Height
26.3"
Width
20.2"
Depth
20.4"

Details

Indoor / Outdoor
Indoor
Color
Platinum Vinyl
Item
Cooler for HTHB-HAC8WF PV
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
Full Load Amps
5

Description

Cooler for HTHB-HAC8WF PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.