Zoro Homepage
This item is Discontinued.
Elkay Halsey Taylor HTHB-HAC8BL, PV, No Filter 2 Levels, Platinum Vinyl, Indoor HTHB-HAC8BLPV-NF

Halsey Taylor HTHB-HAC8BL, PV, No Filter 2 Levels, Platinum Vinyl, Indoor (Discontinued)

  • Mfr # HTHB-HAC8BLPV-NF
  • Zoro # G9019993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTHB-HAC8BLPV-NF
Zoro #
G9019993
UPC #
094902042695
Country of Origin
United States

Dimensions

Depth
36.25"
Width
18.625"
Height
46.25"

Details

Indoor / Outdoor
Indoor
Color
Platinum Vinyl
Item
Halsey Taylor HTHB-HAC8BL,PV,No Filter
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
Includes
Water Cooler (8740082041-HTHB), Bottle Filler (HTHB-HAC-NF)

Description

Halsey Taylor HTHB-HAC8BL,PV,No Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.