Halsey Taylor HTHB-HAC8BLR, PV, No Filter 2 Levels, Platinum Vinyl, Indoor (Discontinued)
- Mfr # HTHB-HAC8BLRPV-NF
- Zoro # G9019941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTHB-HAC8BLRPV-NF
Zoro #
G9019941
UPC #
094902042725
Country of Origin
United States
Dimensions
Depth
36.25"
Height
46.25"
Width
18.625"
Details
Indoor / Outdoor
Indoor
Color
Platinum Vinyl
Item
Halsey Taylor HTHB-HAC8BLR,PV,No Filter
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
Includes
Water Cooler (CLR-HTHBHAC8BLRPNF), Bottle Filler (HTHB-HAC-NF)
ADA Compliant
Yes
Description
Halsey Taylor HTHB-HAC8BLR,PV,No Filter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.