Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTHB-HACDBLPV-NF
Zoro #
G9020623
UPC #
094902042848
Country of Origin
United States
Dimensions
Height
46.25"
Depth
36.25"
Width
18.625"
Details
ADA Compliant
Yes
Indoor / Outdoor
Indoor
Item
HydrBst Bot Fill Statn,Cooler,Pltnm Vnyl
Voltage
115V/60Hz
Includes
Water Cooler (8740082041-HTHB), Bottle Filler (HTHB-HAC-NF)
Color
Platinum Vinyl
Number of Levels
2
Description
HydrBst Bot Fill Statn,Cooler,Pltnm Vnyl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.