Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS
Mfr # LZWS-LRPBM28K
Zoro # G8363253
product price:Â $6,913.99
/eaKey Features
Indoor / Outdoor
Indoor
Mounting Type
Wall Mount (Inwall Frame/Plate)
Voltage
115V/60Hz
Full Load Amps
1 A
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LZWS-LRPBM28K
Zoro #
G8363253
UPC #
094902015835
Country of Origin
United States
Dimensions
Height
55.0625 in
Width
19 in
Details
Indoor / Outdoor
Indoor
Mounting Type
Wall Mount (Inwall Frame/Plate)
Item
Bottle Fill Station,Rfrigeratd,Filtrd,SS
Voltage
115V/60Hz
Full Load Amps
1 A
Material
Stainless Steel
Refrigerated / Non-Refrigerated
8.0 GPH
Type
Electronic Bottle Filler Sensor with Mechanical Front Bubbler Button
Description
Bottle Fill Station,Rfrigeratd,Filtrd,SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.