Zoro Homepage

Drinking Fountain with Bottle Filler On-Wall Mount, 2 Levels, Gray, Indoor

  • Mfr # LZSTL8WSLP

  • Zoro # G1810396


product price: $2,425.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Mounting Type
On-Wall
Color
Gray
Voltage
115 V AC
Drain Connection
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZSTL8WSLP
Zoro #
G1810396
UPC #
094902035970
Country of Origin
United States

Dimensions

Depth
19 in
Width
36 3/4 in
Height
39 1/2 in
Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr Electrical Components and Water System
Overall Width
36 3/4 in
Overall Height
39 1/2 in
Drain Outside Diameter
1 1/2 in
Bottle Filler Depth
3 1/2 in
Overall Depth
19 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Mounting Hole Diameter
7/16 in
Bottle Filler Width
18 in

Description

Elkay filtration bottle filling stations deliver safer, filtered drinking water in seconds while enhancing any space with their bold colors. They pair with our commercial-grade WaterSentry filters to reduce many contaminants, such as PFOA/PFOS (PFAS), lead, microplastics and more. This line of filtered bottle filling stations features sensor-activated bottle filling for a more hygienic and touchless experience. Stations also include one or two drinking fountains that also dispense filtered water while minimizing use of disposable plastic bottles. Filter maintenance is easy with the integrated drop-down quick filter change wrapper. It provides direct access to the filter for fast filter replacements, and the automatic filter reset and intuitive LED filter status lights accurately display filter capacity for timely replacements. Bold, eye-catching colors complement high-end, architectural interiors and enhance office spaces, gyms, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.