Shop ELKAY

Drinking Fountain with Bottle Filler On-Wall Mount, 2 Levels, Silver, Indoor

  • Mfr # LZSTL8WSSP

  • Zoro # G1810387


product price: 
$
2,553.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Mounting Type
On-Wall
Color
Silver
Voltage
115 V AC
Drain Connection
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZSTL8WSSP
Zoro #
G1810387
UPC #
094902036014
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr Electrical Components and Water System
Width
36 3/4 in
Depth
19 in
Height
39 1/2 in
Overall Width
36 3/4 in
Overall Height
39 1/2 in
Overall Depth
19 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Bottle Filler Depth
3 1/2 in
Mounting Hole Diameter
7/16 in
Bottle Filler Width
18 in
Drain Outside Diameter
1 1/2 in

Details

Indoor / Outdoor
Indoor
Mounting Type
On-Wall
Color
Silver
Item
Bi-Level Drinking Fountain with Bottle Filler
Voltage
115 V AC
Drain Connection
1 1/2 in
Number of Levels
2
Cold Water Capacity
8 gph
Dispenser Operation
Electronic Sensor (Bottle), Front and Side Pushbar (Fountain)
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Water Temp.
50 Degrees F
Full Load Amps
4.2 A
Inlet
3/8 in OD
Compressor HP
1/5 hp
Refrigerant
R134A
Vandal Resistant
Not Vandal Resistant
Compliance
Accessibility, Electrical, Lead, Mechanical, Water Qualtiy
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Includes
Filter
Refrigerated / Non-Refrigerated
Refrigerated
ADA Compliant
ADA Compliant
Operation
Push Bar Fountain, Touchless Bottle Filler
Dispenser Design
Wall
Features
Automatic Filter Status Reset, Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor
Housing Finish
Plain
Maximum Cold Water Temperature
50 Degrees F
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Filter Status Indicator
Filter Status Indicator Included
Minimum Constant Stream Pressure
20 psi
Full Load Current
5 A
Antimicrobial
Antimicrobial
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Product Weight
106 lb
Operating Voltage
115V AC
Housing Color
Silver
Cooling Capacity
8 gph @ 50 Degrees F
Compressor Horsepower
1/4 hp
Minimum Supply Line Pressure
20 psi
Temperature Adjustment
Factory Set but Adjustable
Refrigerant Type
R134A
Bottle Dispenser Actuation
Sensor
Maximum Constant Stream Pressure
105 psi
Environment
Indoor
Includes Pet Bowl
Pet Bowl Not Included
Includes Water Filter
Water Filter Included
Power Source
Electric Corded
Number of Mounting Holes
6
Refrigeration
Refrigerated
Power Consumption
370 W
Housing Material
Stainless Steel
Fountain Actuation
Front Pushbar/Side Pushbar
Number of Bubblers
1
Includes Back Panel
Back Panel Not Included
Compatible Back Panel Manufacturer Part Number
STLBFUP
Filter Location
Bottom Panel Access
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

Elkay filtration bottle filling stations deliver safer, filtered drinking water in seconds while enhancing any space with their bold colors. They pair with our commercial-grade WaterSentry filters to reduce many contaminants, such as PFOA/PFOS (PFAS), lead, microplastics and more. This line of filtered bottle filling stations features sensor-activated bottle filling for a more hygienic and touchless experience. Stations also include one or two drinking fountains that also dispense filtered water while minimizing use of disposable plastic bottles. Filter maintenance is easy with the integrated drop-down quick filter change wrapper. It provides direct access to the filter for fast filter replacements, and the automatic filter reset and intuitive LED filter status lights accurately display filter capacity for timely replacements. Bold, eye-catching colors complement high-end, architectural interiors and enhance office spaces, gyms, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.