Shop ELKAY

Water Dispenser

  • Mfr # LBWDM06BKBC
  • Zoro # G024878347

product price: 
$
2,455.99
/ea
Free Shipping & Returns

Key Features

Features
Filtered, Green Ticker(TM), Laminar Flow, Mechanically Activated, Total PFAS + Lead Filter
Includes
2,250 gal Filter
Accessory Type
Plumbed Water Dispenser
Standards
CSA C22.2 No. 120, NSF 372, NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Cold Water Capacity
0.4 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LBWDM06BKBC
Zoro #
G024878347
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
4 5/8 in
Overall Height
20 1/2 in
Inlet Pipe Size
1/4 in
Width
16 3/4 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Filtered, Green Ticker(TM), Laminar Flow, Mechanically Activated, Total PFAS + Lead Filter

Details

Item
Water Dispenser
Features
Filtered, Green Ticker(TM), Laminar Flow, Mechanically Activated, Total PFAS + Lead Filter
Includes
2,250 gal Filter
Accessory Type
Plumbed Water Dispenser
Standards
CSA C22.2 No. 120, NSF 372, NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Cold Water Capacity
0.4 gal
Housing Finish
Midnight Black
Dispenser Type
Bottled Water Dispenser
ADA Compliant
ADA Compliant
Housing Material
Stainless Steel
Number of Dispensers
1
Operating Voltage
115V AC
Water Temperature Types
Cold
Housing Color
Black
Power Source
No Electrical Required
Cooling Capacity
1.5 gph
Environment
Indoor
Maximum Cold Water Temperature
50 Degrees F
Water Type
Still

Description

Water Dispenser, Inlet Pipe Size 1/4 in, Power Source No Electrical Required, Water Temperature Types Cold, Housing Color Black, Housing Material Stainless Steel, Overall Height 20 1/2 in, Overall Depth 4 5/8 in, Operating Voltage 115V AC, Dispenser Type Bottled Water Dispenser, ADA Compliant ADA Compliant, Cold Water Capacity 0.4 gal, Cooling Capacity 1.5 gph, Environment Indoor, Features Filtered, Green Ticker(TM), Laminar Flow, Mechanically Activated, Total PFAS + Lead Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.