Indoor, Yes ADA, Bottle Fill Station, HE, Fltrd, 8GPH, SS

  • Mfr # LVRCGRN8WSK

  • Zoro # G8807430


product price: $2,225.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
Includes
Bottle Filler (LZWSR), Water Cooler (LVRCGRN8WS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVRCGRN8WSK
Zoro #
G8807430
UPC #
-
Country of Origin
United States

Dimensions

Width
18.625"
Depth
18.06"
Height
39.75"
Overall Height
39 3/4 in
Overall Width
18 5/8 in
Manufacturer Warranty Length
5 Year Limited

Details

Indoor / Outdoor
Indoor
Item
Bottle Fill Station,HE,Fltrd,8GPH,SS
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
Includes
Bottle Filler (LZWSR), Water Cooler (LVRCGRN8WS)
ADA Compliant
Yes
Material
Stainless Steel
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Dispenser Actuation
Front Push Button, Sensor
Full Load Current
6 A
Refrigeration
Refrigerated
Antimicrobial
Yes
Housing Finish
Stainless Steel
Includes Water Chiller
No
Cooling Capacity
8.0 gph @ 50 Degrees F
Includes Water Filter
Yes
Filter Status Indicator
Yes
Housing Material
Stainless Steel
Chiller Compatible
Yes
Housing Color
Silver
Environment
Indoor

Description

Bottle Fill Station,HE,Fltrd,8GPH,SS, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Stainless Steel, Overall Height 39 3/4 in, Overall Depth Not Applicable, Overall Width 18 5/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Standards ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.