Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor, Yes ADA, Bottle Filler

  • Mfr # EZWSSM

  • Zoro # G5467841


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
1
Height
25.4375"
Includes
Bottle Filler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZWSSM
Zoro #
G5467841
UPC #
094902767413
Country of Origin
United States

Dimensions

Height
25.4375"
Depth
17.9375"
Width
8.1875"
Manufacturer Warranty Length
1 yr Electrical Components
Overall Width
18 in
Inlet Pipe Size
3/8 in
Overall Depth
8 1/4 in
Inlet Tube Outside Diameter
3/8 in
Overall Height
25 1/2 in
Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
7/16 in, 3/4 in

Details

Indoor / Outdoor
Indoor
Item
Bottle Filler
Voltage
115V/60Hz
Number of Levels
1
Includes
Bottle Filler
ADA Compliant
Yes
Material
Stainless Steel
Full Load Amps
1
Standards
ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 61, UL 399
Includes Water Filter
No
Maximum Flow Rate
1.5 gpm
Operating Voltage
115V AC
Full Load Current
1 A
Refrigeration
Non-Refrigerated
Filter Status Indicator
Yes
Housing Material
Stainless Steel
Product Weight
32 lb
Features
Green Ticker Informs User of Number of 20 oz Plastic Water Bottles Saved From Waste, Laminar Flow Provides Clean Fill With Minimal Splash, Real Drain System Eliminates Standing Water, Silver Ion Antimicrobial Protection
Antimicrobial
Yes
Power Consumption
15 W
Number of Mounting Holes
8
Minimum Supply Line Pressure
20 psi
Includes Water Chiller
No
Housing Color
Gray
Dispenser Actuation
Sensor
Power Source
Electric Corded
For Use With
Remote Chiller
Environment
Indoor

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Surface mount design - ideal for installations with limited wall depth. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.