Indoor, Yes ADA, Bottle Filler Only, LZWSM8K

  • Mfr # LZWSM8C

  • Zoro # G8993658


product price: $1,465.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
1
Width
6.75"
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZWSM8C
Zoro #
G8993658
UPC #
094902623559
Country of Origin
United States

Dimensions

Width
6.75"
Height
26"
Depth
19.75"

Details

Indoor / Outdoor
Indoor
Item
Bottle Filler Only,LZWSM8K
Voltage
115V/60Hz
Number of Levels
1
ADA Compliant
Yes
Full Load Amps
1

Description

Bottle Filler Only,LZWSM8K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.