Indoor, Yes ADA, Drinking Fountain with Bottle Filler

  • Mfr # EZSG8WSLK

  • Zoro # G5468121


product price: $1,732.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZSG8WSLK
Zoro #
G5468121
UPC #
094902014135
Country of Origin
United States

Dimensions

Height
39.06"
Depth
18.375"
Width
19"
Overall Depth
19 in
Inlet Tube Outside Diameter
1/4 in
Overall Width
18 3/8 in
Bottle Filler Depth
3 5/8 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Height
39 1/8 in
Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
7/16 in
Bottle Filler Width
17 7/8 in

Details

Indoor / Outdoor
Indoor
Item
Drinking Fountain with Bottle Filler
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
Includes
Water Cooler (EZSG8WSL), Bottle Filler (EZWSR)
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 61, UL 399
Vandal Resistant
No
Number of Mounting Holes
9
Operating Voltage
115V AC
Fountain Actuation
Front Pushbar/Side Pushbar
Housing Color
Gray
Antimicrobial
Yes
Refrigeration
Refrigerated
Refrigerant Type
HFC-134A
Environment
Indoor
Minimum Supply Line Pressure
20 psi
Includes Water Filter
No
Cooling Capacity
8 gph @ 50 Degrees F
Product Weight
82 lb
Maximum Cold Water Temperature
50 Degrees F
Includes Pet Bowl
No
Bottle Dispenser Actuation
Sensor
Features
Green Ticker, Hands Free, High Efficiency, Laminar Flow, Real Drain
Maximum Constant Stream Pressure
105 psi
Power Source
Electric Corded
Minimum Constant Stream Pressure
20 psi
Number of Bubblers
1
Full Load Current
6 A
Temperature Adjustment
Factory Set but Adjustable
Power Consumption
360 W
Station Type
Bottle Filling Dispenser, Single Fountain
Bi-Level Field Adjustable
No

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.