Zoro Homepage

Indoor, Yes ADA, EZH2O-EMABFDS, Combo

  • Mfr # EMABFDWSSK

  • Zoro # G9003659


product price: $1,461.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
1
Width
18.5"
Includes
Water Cooler (EMABFDWSS), Bottle Filler (EZWSR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMABFDWSSK
Zoro #
G9003659
UPC #
094902014005
Country of Origin
United States

Dimensions

Width
18.5"
Height
39.75"
Depth
17.875"

Details

Indoor / Outdoor
Indoor
Item
EZH2O-EMABFDS,Combo
Voltage
115V/60Hz
Number of Levels
1
Includes
Water Cooler (EMABFDWSS), Bottle Filler (EZWSR)
ADA Compliant
Yes
Material
Stainless Steel

Description

EZH2O-EMABFDS,Combo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.