Zoro Homepage
This item is Discontinued.
Elkay Indoor, Yes ADA, EZH2O Filtered-ERFPM28K Combo LZWS-SS28K

Indoor, Yes ADA, EZH2O Filtered-ERFPM28K Combo (Discontinued)

  • Mfr # LZWS-SS28K
  • Zoro # G9002198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZWS-SS28K
Zoro #
G9002198
UPC #
094902767055
Country of Origin
United States

Dimensions

Width
18"
Depth
58.25"
Height
40.8125"

Details

Indoor / Outdoor
Indoor
Item
EZH2O Filtered-ERFPM28K Combo
Voltage
115V/60Hz
Number of Levels
3
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
Includes
Fountain (LNTED8C), Chiller (2 - ECH8), Mounting Frame (MF200), Bottle Filler (LZWSM8C), Mounting Frame (MFWS100), Filter (EWF3000)
Material
Stainless Steel

Description

EZH2O Filtered-ERFPM28K Combo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.