Zoro Homepage

Indoor, Yes ADA, EZH2O for VRC Cooler Combo Filtered

  • Mfr # LVRCWS

  • Zoro # G9375429


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
1
Height
18.35"
Depth
17.72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVRCWS
Zoro #
G9375429
UPC #
094902773438
Country of Origin
United States

Dimensions

Height
18.35"
Depth
17.72"
Width
5.66"

Details

Indoor / Outdoor
Indoor
Item
EZH2O for VRC Cooler Combo Filtered
Voltage
115V/60Hz
Number of Levels
1
Full Load Amps
1
ADA Compliant
Yes

Description

EZH2O for VRC Cooler Combo Filtered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.