Zoro Homepage

Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS

  • Mfr # EZWS8K

  • Zoro # G9003379


product price: $2,587.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZWS8K
Zoro #
G9003379
UPC #
094902035642
Country of Origin
United States

Dimensions

Height
40.8125"
Depth
19.75"
Width
3.5"

Details

Indoor / Outdoor
Indoor
Item
EZH2O In-Wall Bot Fil Statn,8 gph,SS
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
Material
Stainless Steel
ADA Compliant
Yes
Includes
Bottle Filler (EZWSM8C), Chiller (ECH8)

Description

EZH2O In-Wall Bot Fil Statn,8 gph,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.