This item is Discontinued.

No Product Image Available

Indoor, Yes ADA, Fntn/Bttl Filler Only for HTHB-OVLSER-I (Discontinued)

  • Mfr # OVLSERWSI-NF
  • Zoro # G9375593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OVLSERWSI-NF
Zoro #
G9375593
UPC #
094902015903
Country of Origin
United States

Dimensions

Height
34.67"
Width
6.75"
Depth
38.5"

Details

Indoor / Outdoor
Indoor
Item
Fntn/Bttl Filler Only for HTHB-OVLSER-I
Voltage
115V/60Hz
Number of Levels
2
ADA Compliant
Yes
Full Load Amps
1

Description

Fntn/Bttl Filler Only for HTHB-OVLSER-I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.