Indoor, Yes ADA, Fntn/Bttl Fillr Only for HTHBWF-HRSEBP-I (Discontinued)
- Mfr # HRFSEBPWSI-WF
- Zoro # G9375602
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HRFSEBPWSI-WF
Zoro #
G9375602
UPC #
094902015682
Country of Origin
United States
Dimensions
Depth
38.5"
Height
34.67"
Width
8.3454"
Details
Indoor / Outdoor
Indoor
Item
Fntn/Bttl Fillr Only for HTHBWF-HRSEBP-I
Voltage
115V/60Hz
Number of Levels
2
ADA Compliant
Yes
Full Load Amps
1
Description
Fntn/Bttl Fillr Only for HTHBWF-HRSEBP-I
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.