This item is Discontinued.

Elkay Indoor, Yes ADA, Halsey Taylor HTHB-8 w/Sj8Grn-No Mtg HTHBGRN8LM-NF

Indoor, Yes ADA, Halsey Taylor HTHB-8 w/Sj8Grn-No Mtg (Discontinued)

  • Mfr # HTHBGRN8LM-NF
  • Zoro # G9019908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTHBGRN8LM-NF
Zoro #
G9019908
UPC #
094902043050
Country of Origin
United States

Dimensions

Width
3.5"
Depth
19.75"
Height
40.8125"

Details

Indoor / Outdoor
Indoor
Item
Halsey Taylor HTHB-8 w/Sj8Grn-No Mtg
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
Includes
Bottle Filler (8257080083), Chiller (SJ8GRN)

Description

Halsey Taylor HTHB-8 w/Sj8Grn-No Mtg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.