Zoro Homepage

Indoor, Yes ADA, Halsey Taylor HTHB-HAC8WF, SS

  • Mfr # HTHB-HAC8SS-WF

  • Zoro # G9020109


product price: $1,992.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTHB-HAC8SS-WF
Zoro #
G9020109
UPC #
094902042831
Country of Origin
United States

Dimensions

Depth
17.875"
Height
39.75"
Width
18.5"

Details

Indoor / Outdoor
Indoor
Item
Halsey Taylor HTHB-HAC8WF,SS
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
Includes
Water Cooler (8240080783-HTHB), Filter, Bottle Filler (HTHB-HAC)

Description

Halsey Taylor HTHB-HAC8WF,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.