This item is Discontinued.

Elkay Indoor, Yes ADA, HydroBoost Bottl Fill Statn, Fountn, Fltrd HTHBWF-OVLEBP-I

Indoor, Yes ADA, HydroBoost Bottl Fill Statn, Fountn, Fltrd (Discontinued)

  • Mfr # HTHBWF-OVLEBP-I
  • Zoro # G9375812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTHBWF-OVLEBP-I
Zoro #
G9375812
UPC #
094902045047
Country of Origin
United States

Dimensions

Height
34.625"
Width
19"
Depth
19.75"

Details

Indoor / Outdoor
Indoor
Item
HydroBoost Bottl Fill Statn,Fountn,Fltrd
Voltage
115V/60Hz
Number of Levels
1
Includes
Fountain with Integral Bottle Filling Station (OVLEBPWSI-WF), Mounting Frame (MFWSF120), Filter
ADA Compliant
Yes

Description

HydroBoost Bottl Fill Statn,Fountn,Fltrd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.