Indoor/Outdoor, Yes ADA, Bottle Fill Stat, Vr Ezh2O, w/Bilvl Rev Vr
Mfr # VRCTLR8WSK
Zoro # G5442705
product price:Â $3,622.99
/ea
Free Shipping & Returns
Key Features
Indoor / Outdoor
Indoor/Outdoor
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
Width
18.625"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VRCTLR8WSK
Zoro #
G5442705
UPC #
094902771922
Country of Origin
United States
Dimensions
Width
18.625"
Depth
36.125"
Height
38.8125"
Details
Indoor / Outdoor
Indoor/Outdoor
Item
Bottle Fill Stat,Vr Ezh2O,w/Bilvl Rev Vr
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
Material
Stainless Steel
Includes
Water Cooler (VRCTLR8WSC), Bottle Filler (VRCWS)
ADA Compliant
Yes
Description
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Vandal-resistant cooler and bottle filling station in a consolidated space saving ADA compliant design. Pushbutton activation with automatic 20-second shut-off timer on bottle filler.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.