Zoro Homepage

Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless

  • Mfr # VRCDWSK

  • Zoro # G9009940


product price: $2,734.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor/Outdoor
Voltage
115V/60Hz
Number of Levels
1
ADA Compliant
Yes
Width
18.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRCDWSK
Zoro #
G9009940
UPC #
094902771861
Country of Origin
United States

Dimensions

Width
18.625"
Height
38.8125"
Depth
18"

Details

Indoor / Outdoor
Indoor/Outdoor
Item
Vrc L/R w/EZH2O-Filterless
Voltage
115V/60Hz
Number of Levels
1
ADA Compliant
Yes
Material
Stainless Steel
Includes
Water Cooler (VRCDWS), Bottle Filler (VRCWS)

Description

Vrc L/R w/EZH2O-Filterless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.