Indoor/Outdoor, Yes ADA, Vrctl L/R w/EZH20-Filterless (Discontinued)
- Mfr # VRCTLDDWSK
- Zoro # G9010108
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRCTLDDWSK
Zoro #
G9010108
UPC #
094902771885
Country of Origin
United States
Dimensions
Width
18.625"
Depth
36.125"
Height
38.8125"
Details
Indoor / Outdoor
Indoor/Outdoor
Item
Vrctl L/R w/EZH20-Filterless
Voltage
115V/60Hz
Number of Levels
2
Includes
Water Cooler (VRCTLDDWSC), Bottle Filler (VRCWS)
ADA Compliant
Yes
Material
Stainless Steel
Description
Vrctl L/R w/EZH20-Filterless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.