Shop ELKAY
See all product information
Create Account
Kit
- Mfr # 2000003119
- Zoro # G024998601
product price:Â
$
91.19
/ea
Key Features
Color
Black
Material
Plastic
Includes
1 15/32 in Hose Clamp, Tail Pipe Gasket, Drain Receptacle, Tube/Pipe
Width
9 1/2 in
Overall Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003119
- Zoro #
- G024998601
- UPC #
- 094902185712
- Country of Origin
- China
- Color
- Black
- Material
- Plastic
- Includes
- 1 15/32 in Hose Clamp, Tail Pipe Gasket, Drain Receptacle, Tube/Pipe
- Accessory Type
- Drain Kit
- Item
- Drain Kit
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Soft Side Drinking Fountains
- Traction Material
- Plastic
Dimensions
- Width
- 9 1/2 in
- Overall Length
- 17 in
- Overall Height
- 7 1/2 in
- Length
- 17 in
Description
Drain Kit, Includes 1 15/32 in Hose Clamp, Tail Pipe Gasket, Drain Receptacle, Tube/Pipe, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 7 1/2 in, Overall Depth Not Applicable, Overall Length 17 in, Color Black, Connection Type Not Applicable, Material Plastic, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.