Shop ELKAY
See all product information
Create Account
Kit
- Mfr # 2000003143
- Zoro # G724998512
product price:Â
$
96.05
/ea
Key Features
Overall Length
17 in
Overall Height
7 1/2 in
Includes
Drain Assembly, Drain/Plug, Drain Tube
Color
Multi-Color
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003143
- Zoro #
- G724998512
- UPC #
- 094902186122
- Country of Origin
- Malaysia
- Item
- Drain Kit
- Includes
- Drain Assembly, Drain/Plug, Drain Tube
- Color
- Multi-Color
- Material
- Stainless Steel
- Accessory Type
- Drain Kit
- Shell Material
- Stainless Steel
- Wire Color
- Multi-Color
- Compatible Product Type
- Water Coolers
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 17 in
- Overall Height
- 7 1/2 in
- Width
- 9 1/2 in
- Length
- 17 in
Description
Drain Kit, Includes Drain Assembly, Drain/Plug, Drain Tube, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 7 1/2 in, Overall Depth Not Applicable, Overall Length 17 in, Color Multi-Color, Connection Type Not Applicable, Material Stainless Steel, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.