Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit - Bottle Filler Hardware and Waterway

  • Mfr # 98549C

  • Zoro # G4393015


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Fits Brand
Elkay and Halsey Taylor
Material
Polypropylene, Polyethylene, Steel
Includes
Tee 1/4 in, Tee 1/4 in x 1/4 in x 3/8 in, (2) Screw 1/4"-20, (2) Tube Poly 1/4 in x .040 in Wall, (2) Union 3/8 in x 1/4 in Tube, (3) #4 Washer, (3) Spacer 0.250 in x 0.125 in, (4) Tube Poly 3/8 in x .062 in Wall, (5) Nut 8"-32, (5) Screw #10 x 0.37 in, (5) Screw #2 - 28 in X 0.250 in 48"-2 Plastite Phillips, (6) Hex Nut 10"-32, (6) Screw #8 X 0.50 in Lg. Hi-Low 6 Lobe Pan H
For Use With Mfr. Model Number
EZS(TL)8WS, EZS(TL)DWS, EZWS, HTHB-HAC, LZS(TL)8WS, LZS(TL)DWS models, LZWS
Sub-Category
Repair Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98549C
Zoro #
G4393015
UPC #
094902613017
Country of Origin
United Kingdom

Dimensions

Overall Length
8 in
Overall Width
4 in
Overall Height
6 in

Details

Item
Hardware and Waterway Kit
Fits Brand
Elkay and Halsey Taylor
Material
Polypropylene, Polyethylene, Steel
Includes
Tee 1/4 in, Tee 1/4 in x 1/4 in x 3/8 in, (2) Screw 1/4"-20, (2) Tube Poly 1/4 in x .040 in Wall, (2) Union 3/8 in x 1/4 in Tube, (3) #4 Washer, (3) Spacer 0.250 in x 0.125 in, (4) Tube Poly 3/8 in x .062 in Wall, (5) Nut 8"-32, (5) Screw #10 x 0.37 in, (5) Screw #2 - 28 in X 0.250 in 48"-2 Plastite Phillips, (6) Hex Nut 10"-32, (6) Screw #8 X 0.50 in Lg. Hi-Low 6 Lobe Pan H
For Use With Mfr. Model Number
EZS(TL)8WS, EZS(TL)DWS, EZWS, HTHB-HAC, LZS(TL)8WS, LZS(TL)DWS models, LZWS
Sub-Category
Repair Kits
For Use With
Elkay EZH2O(R) and HydroBoost(R) Indoor and Vandal-Resistant Models
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
Compatible Manufacturer Part Number
EZS(TL)8WS
Color
Black, Blue
Product Category
Repair Kits

Description

For use with EZH2O & HydroBoost Indoor & Vandal-Resistant models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.