Zoro Homepage

Kit - Drain Replacement EZ

  • Mfr # 97970C

  • Zoro # G4393006


product price: $48.59
/ea

Key Features

Fits Brand
Elkay
Material
Polypropylene, Rubber, ABS, Steel
Size
1-1/4" Connection, 6" L
Sub-Category
Repair Kits
For Use With
Single Elkay EZ Coolers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97970C
Zoro #
G4393006
UPC #
094902343228
Country of Origin
United States

Dimensions

Size
1-1/4" Connection, 6" L
Overall Length
8 1/2 in
Overall Width
3 1/2 in
Overall Height
8 in
Pipe Size
1 1/4 in
Length (In.)
6
Connection Size
1-1/4"

Details

Item
Drain Replacement Kit
Fits Brand
Elkay
Material
Polypropylene, Rubber, ABS, Steel
Sub-Category
Repair Kits
For Use With
Single Elkay EZ Coolers
For Use With Mfr. Model Number
EZ models
Includes
Bracket Adapter, Fillting, Gasket Clamp, Tube
Product Category
Repair Kits
Compatible Brand or Manufacturer
Elkay
Color
Black
Compatible Manufacturer Part Number
EZ

Description

For use with Single EZ Coolers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.