Zoro Homepage

Kit - Drain Replacement EZTL LR

  • Mfr # 97969C

  • Zoro # G4392997


product price: $42.29
/ea

Key Features

Fits Brand
Elkay
Material
Polypropylene, Rubber, ABS, Steel
Size
1-1/2" Connection, 6" L
For Use With
Elkay EZ Models
Sub-Category
Repair Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97969C
Zoro #
G4392997
UPC #
094902343211
Country of Origin
United States

Dimensions

Size
1-1/2" Connection, 6" L
Overall Height
8 in
Pipe Size
1 1/2 in
Overall Width
3 1/2 in
Overall Length
6 in
Length (In.)
6
Connection Size
1-1/2"

Details

Item
Drain Replacement Kit
Fits Brand
Elkay
Material
Polypropylene, Rubber, ABS, Steel
For Use With
Elkay EZ Models
Sub-Category
Repair Kits
Includes
Drain Bracket Adapter, Drain Fitting, Drain Gasket Clamp, Drain Tube
For Use With Mfr. Model Number
EZSTL models
Compatible Brand or Manufacturer
Elkay
Color
Black
Compatible Manufacturer Part Number
EZSTL Models
Product Category
Repair Kits

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.