Zoro Homepage

Kit - Electrical Package

  • Mfr # 98543C

  • Zoro # G2496551


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Elkay
For Use With Mfr. Model Number
EMABFWS-RF, EZS8WSSK, EZSTL8WSLK, HTHB-HAC-RF, HTHB-HAC8BLPV-NF, HTHB-HAC8BLSS-NF, HTHB-HAC8PV-WF, HTHB-HAC8SS-WF, LZS8WSLK, LZS8WSSK, LZS8WSVRLK, LZS8WSVRSK, LZSDWSLK, LZSDWSVRLK, LZSTL8WSLK, LZSTL8WSSK, LZSTL8WSVRLK, LZSTL8WSVRSK, LZSTLR8WSLK, LZWSM8K, LZWSM8PK, LZWSMDK, LZWSRK, VRCGRN8WSK
Sub-Category
Repair Kits
Includes
Bottle Filler Control Board, Bottle Filler LED Board, Bottle Filler LR Board, Lens, (2) Hex Nut 10"-32, (2) Spacer 0.250 in x 0.125 in, (2) Washer #4, (4) Flat Nylon Washer 0.257 in I.D, (4) Screw #2-28 x 0.250 in, (4) Screw #8 x 0.50 in
For Use With
Elkay EZH2O(R) and HydroBoost(R) Indoor Models (Except Vandal-Resistant)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98543C
Zoro #
G2496551
UPC #
094902612942
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
5 in
Overall Length
8 in

Details

Item
Electrical Kit
Fits Brand
Elkay
For Use With Mfr. Model Number
EMABFWS-RF, EZS8WSSK, EZSTL8WSLK, HTHB-HAC-RF, HTHB-HAC8BLPV-NF, HTHB-HAC8BLSS-NF, HTHB-HAC8PV-WF, HTHB-HAC8SS-WF, LZS8WSLK, LZS8WSSK, LZS8WSVRLK, LZS8WSVRSK, LZSDWSLK, LZSDWSVRLK, LZSTL8WSLK, LZSTL8WSSK, LZSTL8WSVRLK, LZSTL8WSVRSK, LZSTLR8WSLK, LZWSM8K, LZWSM8PK, LZWSMDK, LZWSRK, VRCGRN8WSK
Sub-Category
Repair Kits
Includes
Bottle Filler Control Board, Bottle Filler LED Board, Bottle Filler LR Board, Lens, (2) Hex Nut 10"-32, (2) Spacer 0.250 in x 0.125 in, (2) Washer #4, (4) Flat Nylon Washer 0.257 in I.D, (4) Screw #2-28 x 0.250 in, (4) Screw #8 x 0.50 in
For Use With
Elkay EZH2O(R) and HydroBoost(R) Indoor Models (Except Vandal-Resistant)
Material of Construction
Various
Compatible Manufacturer Part Number
EZS8WSSK, EZSTL8WSLK, HTHB-HAC-RF, HTHB-HAC8BLPV-NF, HTHB-HAC8BLSS-NF, HTHB-HAC8PV-WF, HTHB-HAC8SS-WF, LZS8WSLK, LZS8WSSK, LZS8WSVRLK, LZS8WSVRSK, LZSDWSLK, LZSDWSVRLK, LZSTL8WSLK, LZSTL8WSSK, LZSTL8WSVRLK, LZSTL8WSVRSK, LZSTLR8WSLK, LZWSM8K, LZWSM8PK, LZWSMDK, LZWSRK, VRCGRN8WSK
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
Product Category
Repair Kits
Color
Green
Product Type
Bottle Filler Electrical Kit

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.