Zoro Homepage

Kit - EM65HHR Electricals

  • Mfr # 98749C

  • Zoro # G4393094


product price: $45.99
/ea

Key Features

Fits Brand
Elkay and Halsey Taylor
Material
metal
For Use With Mfr. Model Number
EFA8, EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC,, HTV8, HVR, LMABF8, LZ, OVL,, VRC, WM8,
Sub-Category
Valves and Controls
For Use With
Various Old Style 8GPH Models
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98749C
Zoro #
G4393094
UPC #
094902765815
Country of Origin
Brazil

Dimensions

Overall Height
3 in
Overall Width
4 in
Overall Length
3 in

Details

Item
Electrical Kit
Fits Brand
Elkay and Halsey Taylor
Material
metal
For Use With Mfr. Model Number
EFA8, EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC,, HTV8, HVR, LMABF8, LZ, OVL,, VRC, WM8,
Sub-Category
Valves and Controls
For Use With
Various Old Style 8GPH Models
Includes
Overload Relay, Relay 115V, Relay Cover
Product Category
Valves and Controls
Compatible Manufacturer Part Number
EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC, HTV8, HVR, LMABF8, LZ, OVL, VRC, WM8
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
Color
Gray

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.