Zoro Homepage

Kit - Evaporator Replacement 66810C

  • Mfr # 98724C

  • Zoro # G4393042


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Elkay and Halsey Taylor
Material
EPS, Steel, Rubber and various
Size
7" L
Includes
Cold Control, Drier 134A, Elbow 5/16 in to 1/4 in, Evaporator (Med), Tube Poly 1/4 in x 0.040 in Wall
Sub-Category
Repair Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98724C
Zoro #
G4393042
UPC #
094902764344
Country of Origin
United States

Dimensions

Size
7" L
Overall Height
8 in
Overall Length
12 in
Overall Width
10 in
Length (In.)
7

Details

Item
Evaporator Replacement Kit
Fits Brand
Elkay and Halsey Taylor
Material
EPS, Steel, Rubber and various
Includes
Cold Control, Drier 134A, Elbow 5/16 in to 1/4 in, Evaporator (Med), Tube Poly 1/4 in x 0.040 in Wall
Sub-Category
Repair Kits
For Use With
Most Elkay and Halsey Taylor 8 GPH Models
For Use With Mfr. Model Number
BFMLR, EDFP19C, EDFP214, EDFP217, EDFPB, EFA, EFHA, EHFSA, EMABF, ESWA, EWA, EWCA, EZ, HAC, HBW, HEW, HOF, HRF, HTHB-HAC, HVR, LFAE, LMABF, LWAE, LZ, OVL-II, SCWT, SJ, SW, VRC, WC models, WM
Product Category
Repair Kits
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
Compatible Manufacturer Part Number
EDFP19C, EDFP214, EDFP217, EDFPB, EFA, EFHA, EHFSA, EMABF, ESWA, EWA, EWCA, EZ, HAC, HBW, HEW, HOF, HRF, HTHB-HAC, HVR, LFAE, LMABF, LWAE, LZ, OVL-II, SCWT, SJ, SW, VRC, WC Models, WM
Color
White

Description

For use with most Elkay & Halsey Taylor 8 GPH models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.