Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit - EZ Front Pushbar

  • Mfr # 1000001600

  • Zoro # G2496621


product price: $28.39
/ea

Key Features

Sub Category
Foot Levers and Push Buttons
Fits Brand
Elkay
Includes
(2) Front Pushbars
For Use With
Elkay EZ Style Water Coolers and Bottle Fillers
For Use With Mfr. Model Number
EZS4L, EZS4S, EZS8L, EZS8LF, EZS8S, EZS8WSSK, EZSDLF, EZSTL8LC, EZSTL8SC, EZSTL8WSLK, EZSTLDDLC, LZS8L, LZS8LF, LZS8S, LZS8WSLK, LZS8WSLP, LZS8WSSK, LZS8WSSP, LZS8WSVRLK, LZSDWSLK, LZSDWSVRLK, LZSTL8LC, LZSTL8SC, LZSTL8WSLK, LZSTL8WSLP, LZSTL8WSSK, LZSTL8WSSP, LZSTL8WSVRLK, LZSTL8WSVRSK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000001600
Zoro #
G2496621
UPC #
094902021560
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
5 in
Overall Length
12 in

Details

Item
Front Push Bar Kit
Sub Category
Foot Levers and Push Buttons
Fits Brand
Elkay
Includes
(2) Front Pushbars
For Use With
Elkay EZ Style Water Coolers and Bottle Fillers
For Use With Mfr. Model Number
EZS4L, EZS4S, EZS8L, EZS8LF, EZS8S, EZS8WSSK, EZSDLF, EZSTL8LC, EZSTL8SC, EZSTL8WSLK, EZSTLDDLC, LZS8L, LZS8LF, LZS8S, LZS8WSLK, LZS8WSLP, LZS8WSSK, LZS8WSSP, LZS8WSVRLK, LZSDWSLK, LZSDWSVRLK, LZSTL8LC, LZSTL8SC, LZSTL8WSLK, LZSTL8WSLP, LZSTL8WSSK, LZSTL8WSSP, LZSTL8WSVRLK, LZSTL8WSVRSK
Sub-Category
Foot Levers and Push Buttons
Material of Construction
ABS
Product Category
Repair Kits
Compatible Brand or Manufacturer
Elkay
Color
Gray
Compatible Manufacturer Part Number
EZS4S, EZS8L, EZS8LF, EZS8S, EZS8WSSK, EZSDLF, EZSTL8LC, EZSTL8SC, EZSTL8WSLK, EZSTLDDLC, LZS8L, LZS8LF, LZS8S, LZS8WSLK, LZS8WSLP, LZS8WSSK, LZS8WSSP, LZS8WSVRLK, LZSDWSLK, LZSDWSVRLK, LZSTL8LC, LZSTL8SC, LZSTL8WSLK, LZSTL8WSLP, LZSTL8WSSK, LZSTL8WSSP, LZSTL8WSVRLK, LZSTL8WSVRSK

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.