Zoro Homepage

Kit - EZ Front Side Pushbars

  • Mfr # 98734C

  • Zoro # G4393085


product price: $43.15
/ea

Key Features

Fits Brand
Elkay
Material
ABS
Size
10" L
Includes
Push Bar Front Ez Gray, (2) Push Bar Side Ez Gray
For Use With
Elkay EZ and LZ Bi-Level Models
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98734C
Zoro #
G4393085
UPC #
094902764573
Country of Origin
United States

Dimensions

Size
10" L
Overall Length
12 in
Overall Height
5 in
Overall Width
4 in
Length (In.)
10

Details

Item
Front Side Push Bar Kit
Fits Brand
Elkay
Material
ABS
Includes
Push Bar Front Ez Gray, (2) Push Bar Side Ez Gray
For Use With
Elkay EZ and LZ Bi-Level Models
Sub-Category
Valves and Controls
For Use With Mfr. Model Number
EZS, LZS water coolers & bottle fillers
Product Category
Valves and Controls
Compatible Manufacturer Part Number
EZS Model
Compatible Brand or Manufacturer
Elkay
Color
Gray
Compliance
Meets ADA Operating Mechanism Guidelines

Description

For use with EZ style coolers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.