Zoro Homepage

Kit - Filter Head Fitting

  • Mfr # 98926C

  • Zoro # G5098079


product price: $27.99
/ea

Key Features

Fits Brand
Elkay
Material
polypropylene
Size
3/8" Connection
For Use With
Elkay Filter Head Assembly
Includes
(10) Superseal Fittings, Stem Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98926C
Zoro #
G5098079
UPC #
094902779607
Country of Origin
United Kingdom

Dimensions

Size
3/8" Connection
Connection Size
3/8 in

Details

Item
Filter Head Fitting Kit
Fits Brand
Elkay
Material
polypropylene
For Use With
Elkay Filter Head Assembly
Includes
(10) Superseal Fittings, Stem Elbow
Sub-Category
Hardware and Fittings
Compatible Mfr. Model Number
51294C, 51469C, EWF172, EWF3000

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.