Zoro Homepage

Kit - Superseal Fittings

  • Mfr # 98532C

  • Zoro # G1281743


product price: $72.59
/ea

Key Features

Fits Brand
Elkay and Halsey Taylor
Material
Stainless Steel
Size
1/4" Connection
Sub-Category
Repair Kits
For Use With
Various Elkay And Halsey Taylor Water Coolers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98532C
Zoro #
G1281743
UPC #
094902610894
Country of Origin
United Kingdom

Dimensions

Size
1/4" Connection
Connection Size
1/4"

Details

Item
Super Seal Fittings Kit
Fits Brand
Elkay and Halsey Taylor
Material
Stainless Steel
Sub-Category
Repair Kits
For Use With
Various Elkay And Halsey Taylor Water Coolers
For Use With Mfr. Model Number
BFMLR, EDFP19C, EDFP214, EDFP217, EDFPB, EFA, EFHA, EHFSA, EMABF, ESWA, EWA, EWCA, EZ, FD, HAC, HBW, HEW, HOF, HRF, HTHB-HAC, HVR, LFAE, LFDE, LMABF, LWAE, LZ, OVL-II, SCWT, SJ, SW, VRC, WC models, WM
Includes
Fitting Superseal 1/4 in, Fitting Superseal 3/8 in, O Ring 0.299 in ID x 0.500 in Wall, (10) O Ring 0.237 in ID x 0.438 in Wall, (2) O Ring 0.362 in ID x 0.563 in Wall, (3) Tube Poly 3/8 in x 0.062 in Wall, (5) Fitting 1/4 in Press-in, (6) Tube Poly 1/4 in x 0.040 in Wall
Compatible Manufacturer Part Number
EDFP19C, EDFP214, EDFP217, EDFPB, EFA, EFHA, EHFSA, EMABF, ESWA, EWA, EWCA, EZ, FD, HAC, HBW, HEW, HOF, HRF, HTHB-HAC, HVR, LFAE, LFDE, LMABF, LWAE, LZ, OVL-II, SCWT, SJ, SW, VRC, WC Models, WM
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
Product Category
Repair Kits
Color
Blue, Green
Material of Construction
Stainless Steel

Description

For use with various Elkay & Halsey Taylor Units

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.