Kitchen Sink 20 in x 16 in, 3, 2, Floor Mount, 18 ga. 300 Stainless Steel

  • Mfr # E3C16X20-2-18X

  • Zoro # G2264468


product price:  $1,348.19
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
18 ga. 300 Stainless Steel
Color
Silver
Overall Height
43 3/4 in
Overall Length
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3C16X20-2-18X
Zoro #
G2264468
UPC #
094902733241
Country of Origin
China

Dimensions

Overall Height
43 3/4 in
Overall Length
88 in
Bowl Depth
12 in
Overall Width
25 3/4 in
Manufacturers Warranty Length
5 yr
Bowl Size
20 in x 16 in
Back Splash Height
9 in
Faucet Hole Dia.
1 1/8 in
Bowl Length
16 in
Drainboard Length
18 in
Work Surface Height
36 in
Bowl Width
20 in

Details

Mounting Type
Floor Mount
Material
18 ga. 300 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Body Material
Stainless Steel
Back Splash
Yes
Item
Kitchen Sink
Side Splash
no
Standards
NSF
With Faucet / Without Faucet
Without Faucet
Includes
Basket Strainer, Galvanized Legs with Adjustable Feet
Number of Holes
2
Number of Stations
3
Gauge
18 ga
No. of Bowls
3
Finish
Satin
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Sink Type
Kitchen
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Includes Work Table
No
Series
Dependabilt
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Not Included
Sink Base Type
Frame
Drainboard Location
Left Side/Right Side
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Includes Drainboard
Yes
Number of Drainboards
2
Indoor/Outdoor Usage
Indoor
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Bowls
3
CEC Compliant
Non CEC Compliant
Number of Faucets
0

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.