Zoro Homepage

Kitchen Sink, 3 Hole, Stainless steel Finish

  • Mfr # LRADQ1918603

  • Zoro # G5480375


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19 in
Body Material
Stainless Steel
Finish
Stainless steel
Overall Width
18 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRADQ1918603
Zoro #
G5480375
UPC #
94902317137
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Width
18 in
Overall Height
6 in
Bowl Depth
5.875 in
Depth
6 in
Minimum Cabinet Size
24 in
Bowl Width
11.5 in
Bowl Length
16 in

Details

Body Material
Stainless Steel
Finish
Stainless steel
Number of Holes
3
Item
Kitchen Sink
Gauge
18 Ga
Bowl Shape
Rectangular
No. of Bowls
1
Drain Location
Rear Center
Product Style
Traditional

Description

Elkay Gourmet 18 Gauge 19' X 18' X 6' Single Bowl Top Mount Kitchen Sink Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.