Zoro Homepage

Kitchen Sink, 4 Hole, Stainless steel Finish

  • Mfr # LRAD3122554

  • Zoro # G5481190


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31 in
Body Material
Stainless Steel
Finish
Stainless steel
Overall Width
22 in
Overall Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD3122554
Zoro #
G5481190
UPC #
94902172897
Country of Origin
United States

Dimensions

Overall Length
31 in
Overall Width
22 in
Overall Height
5.5 in
Bowl Depth
5.375 in
Depth
5.5 in
Minimum Cabinet Size
36 in
Bowl Width
16 in
Bowl Length
28 in

Details

Body Material
Stainless Steel
Finish
Stainless steel
Number of Holes
4
Item
Kitchen Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Rear Center
Product Style
Traditional

Description

Elkay Gourmet 18 Gauge 31' X 22' X 5.5' Single Bowl Top Mount Kitchen Sink Lustertone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.