Zoro Homepage

Kitchen Sink, Undermount Mount, Silvermist Finish

  • Mfr # ELXHU3322RSM0

  • Zoro # G5480384


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Material
Quartz
No. of Bowls
2
Width
22"
Length (In.)
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXHU3322RSM0
Zoro #
G5480384
UPC #
94902113845
Country of Origin
United States

Dimensions

Width
22"
Length (In.)
33

Details

Mounting Type
Undermount
Finish
Silvermist
Item
Kitchen Sink
Material
Quartz
No. of Bowls
2

Description

Elkay Quartz 33" X 22" X 10" Double Bowl Undermount Kitchen Sink, Silvermist

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.